Crock Lid, PK 12
Mfr # EACPL12148
Zoro # G815574199
product price: $15.75
/pk 12, $1.31/eaKey Features
Color
Clear
Freezer Safe
No
Graduated
No
Capacity
1.2 qt
Includes Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACPL12148
Zoro #
G815574199
UPC #
099511300341
Country of Origin
United States
Details
Color
Clear
Freezer Safe
No
Item
Crock Lid
Graduated
No
Capacity
1.2 qt
Includes Handle
No
Dishwasher Safe
Yes
Includes Lid
Yes
Product Type
Crock Lid
NSF Certified
Yes
Microwaveable
No
Lid Color
Clear
Description
Crock Lid, Capacity 1.2 qt, Color Clear, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Overall Diameter Not Applicable, Freezer Safe No, Product Type Crock Lid, Graduated No, Lid Color Clear, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.