This item is Discontinued.

Cambro Deli Platter Oval 15" x 12" Black EADP15110

Deli Platter Oval 15" x 12" Black (Discontinued)

  • Mfr # EADP15110
  • Zoro # G800423679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EADP15110
Zoro #
G800423679
UPC #
099511344802
Country of Origin
United States

Details

Item
Deli Platter Oval 15" x 12" Black

Description

Deli Platter Oval 15 In. x 12 In. Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.