This item is Discontinued.

Cambro Deli Platter Oval 15" x 12" Red EADP15404

Deli Platter Oval 15" x 12" Red (Discontinued)

  • Mfr # EADP15404
  • Zoro # G200423729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EADP15404
Zoro #
G200423729
UPC #
099511344833
Country of Origin
United States

Details

Item
Deli Platter Oval 15" x 12" Red

Description

Deli Platter Oval 15 In. x 12 In. Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.