Zoro Homepage

Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray

  • Mfr # EADRS48480

  • Zoro # G2526876


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Height
12 in
Overall Depth
21 in
Color
Gray
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EADRS48480
Zoro #
G2526876
UPC #
099511233489
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
21 in
Overall Width
48 in
Height
12 in
Width
48 in
Depth
21 in

Details

Material
Polypropylene
Color
Gray
Standards
NSF
Item
Dunnage Rack
Capacity
3000 lb.
Load Capacity
3,000 lb
Includes
Camlink Connector

Description

Dunnage Rack, Gray, Load Capacity 3,000 lb, Overall Depth 21 in, Overall Height 12 in, Overall Width 48 in, Polypropylene, Includes Camlink Connector, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.