Zoro Homepage

Equipment Stand, 28x28x29

  • Mfr # EAES28110

  • Zoro # G3482221


product price: $1,169.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Height
39 1/2 in
Color
Black
Includes
Foldout Rail
Number of Compartments
2
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAES28110
Zoro #
G3482221
UPC #
099511204823
Country of Origin
United States

Dimensions

Height
39 1/2 in
Depth
28 in
Width
28 in
Caster Size
5 in
Caster Diameter
5 in
Overall Height
39 in
Overall Depth
28 in
Overall Width
28 in

Details

Item
Equipment Stand with Drawer
Color
Black
Includes
Foldout Rail
Number of Compartments
2
Material
Polyethylene
Caster Type
(2) Fixed, (2) Swivel with Brakes
Standards
NSF
Caster Material
Polyurethane
Includes Drawer
Yes

Description

Equipment Stand with Drawer, Color Black, Includes Drawer Yes, Number of Compartments 2, Material Polyethylene, Overall Depth 28 in, Overall Height 39 in, Overall Width 28 in, Caster Diameter 5 in, Caster Material Polyurethane, Caster Type (2) Fixed, (2) Swivel with Brakes, Includes Foldout Rail, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.