Flex Station, 48 in L, Speckled Gray

  • Mfr # CPM244867FX1
  • Zoro # G102751418
product price: 
$
823.99
/ea
Free Shipping & Returns

Key Features

Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Capacity per Shelf
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPM244867FX1
Zoro #
G102751418
UPC #
-
Country of Origin
United States
Item
Flex Station
Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Capacity per Shelf
800 lb
Gauge
2 in
Standards
HACCP
Construction
Steel
For Use With
Curbside and Takeout
Water Resistant
Yes
Shelf Material
Polypropylene
Finish
Smooth
Bumper Style
Round
Temp. Range
-36 Degrees to 190 Degrees F
Shelf Adjustments
4 in Increments
Includes
(36) Angled Divider Bars
Distance Between Shelves
4 in
Number of Shelves
4
Mobile/Stationary
Mobile
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
NSF Certified
No
Maximum Temperature
190 Degrees F
Minimum Temperature
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly
Distance Between Posts
48 in
Number of Tiers
4
Series
Premium
Number of Vented Shelves
0
Number of Casters
4
Product Type
Flex Station
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Number of Solid Shelves
4
Number of Traverses
4
Frame Material - Core
Aluminum
Wire Color
Speckled Gray

Dimensions

Base Height
67 in
Overall Height
67 1/4 in
Overall Width
48 in
Shelf Depth
24 in
Overall Depth
24 in
Shelf Width
48 in
Overall Length
48 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly

Description

Flex Station, Caster Type Not Applicable, Overall Height 67 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Curbside and Takeout, Finish Smooth, Includes (36) Angled Divider Bars, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Flex Station, Base Height 67 in, Bumper Style Round, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 2 in, Load Capacity 750 lb, Mobile/Stationary Mobile, NSF Certified No, Distance Between Shelves 4 in

Ratings & reviews