Shop CAMBRO

Flex Station, 48 in L, Speckled Gray

  • Mfr # CPM244875FX4
  • Zoro # G502751407

product price: 
$
1,131.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
For Use With
Curbside and Takeout
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPM244875FX4
Zoro #
G502751407
UPC #
-
Country of Origin
United States
Item
Flex Station
Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
For Use With
Curbside and Takeout
Shelf Material
Polypropylene
Water Resistant
Yes
Temp. Range
-36 Degrees to 190 Degrees F
Distance Between Shelves
4 in
Finish
Smooth
Construction
Steel
Capacity per Shelf
800 lb
Shelf Adjustments
4 in Increments
Standards
HACCP
Gauge
2 in
Bumper Style
Round
Number of Shelves
4
Includes
(16) Divider Panels
Minimum Temperature
-36 Degrees F
Maximum Temperature
190 Degrees F
Mobile/Stationary
Mobile
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Frame Material
Polypropylene
Series
Premium
Features
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Number of Casters
4
Mobility Type
Mobile
Number of Vented Shelves
0
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Product Type
Flex Station
Number of Tiers
4
Wire Color
Speckled Gray

Dimensions

Overall Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
75 1/4 in
Shelf Width
48 in
Base Height
75 in
Overall Length
48 in
Shelf Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly

Description

Flex Station, Caster Type Not Applicable, Overall Height 75 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Curbside and Takeout, Finish Smooth, Includes (16) Divider Panels, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Flex Station, Base Height 75 in, Bumper Style Round, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 2 in, Load Capacity 750 lb, Mobile/Stationary Mobile, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.