Disp Carry-Out Ctnr, 113 oz, Clear, PK250
- Mfr # C90PST3
- Zoro # G4216044
product price:Â
$
77.85
/pk of 250, $0.31/ea
Key Features
Overall Width (In.)
8-1/4 in
Overall Depth (In.)
8-1/4 in
Color
Clear
Material
Plastic
Depth
8.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C90PST3
- Zoro #
- G4216044
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Plastic
- Features
- Hinged Lid
- Weight
- 19.846 lbs
- Number of Compartments
- 3
- Type
- Hinged Lid Container
- Item
- Disposable Carry-Out Food Container
- Dishwasher Safe
- No
- Microwave Safe
- No
- Lid Type
- Hinged
- Specific Material
- Plastic
- SFI Certified
- No
- Recyclable
- No
- USDA Certified Bio-based Products
- No
- Maximum Temperature
- 151 Degrees F
- Container Style
- Hinged Lid Container
- FSC Certified
- No
- Capacity
- 113 oz
- Bio-Based
- No
- Closure Type
- Hinged Lid
- BPI Certified
- No
- Coating or Lining
- Uncoated/Unlined
- Compostable
- Not Compostable
- Includes Lid
- Yes
Dimensions
- Overall Width (In.)
- 8-1/4 in
- Overall Depth (In.)
- 8-1/4 in
- Depth
- 8.25"
- Width
- 8.25"
- Height
- 3"
- Overall Height (In.)
- 3 in
Description
Dart® ClearSeal Hinged-Lid Plastic Containers, 8 1/4 x 3 x 8 1/4, Clear 125/PK 2 PK/CT
- Lock in freshness with ClearSeal®.
- Specially designed perimeter seal.
- Snap-tight, secure closure bar-locks.
- Easy-open gripper tabs.
- Crystal clear PET for maximum product visibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.