Shop CAMBRO

Flex Station, 48 in L, Speckled Gray

  • Mfr # CPM244875FX5
  • Zoro # G602751406

product price: 
$
1,177.99
/ea
Free Shipping & Returns

Key Features

Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Capacity per Shelf
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPM244875FX5
Zoro #
G602751406
UPC #
-
Country of Origin
United States
Item
Flex Station
Color
Speckled Gray
Shelving Style
Open
Load Capacity
750 lb
Material
Plastic, Polypropylene, Steel
Capacity per Shelf
800 lb
For Use With
Curbside and Takeout
Includes
(30) Angled Divider Bars
Standards
HACCP
Finish
Smooth
Bumper Style
Round
Number of Shelves
5
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Gauge
2 in
Temp. Range
-36 Degrees to 190 Degrees F
Construction
Steel
Shelf Adjustments
4 in Increments
Water Resistant
Yes
Maximum Temperature
190 Degrees F
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Minimum Temperature
-36 Degrees F
Mobile/Stationary
Mobile
Frame Material
Polypropylene
Features
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly
Product Type
Flex Station
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Tiers
3
Number of Solid Shelves
2
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Casters
4
Number of Traverses
4
Series
Premium
Distance Between Posts
48 in
Mobility Type
Mobile
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Dimensions

Shelf Width
48 in
Overall Height
75 1/4 in
Overall Depth
24 in
Base Height
75 in
Overall Width
48 in
Shelf Depth
24 in
Shelf Length
48 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Shelf Plates, Easy to Reconfigure, Modular Components Assemble Quickly

Description

Flex Station, Caster Type Not Applicable, Overall Height 75 1/4 in, Overall Width 48 in, Overall Depth 24 in, For Use With Curbside and Takeout, Finish Smooth, Includes (30) Angled Divider Bars, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Flex Station, Base Height 75 in, Bumper Style Round, Capacity per Shelf 800 lb, Color Speckled Gray, Gauge 2 in, Load Capacity 750 lb, Mobile/Stationary Mobile, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.