Zoro Homepage

Food Cart, 54 Inch H, Granite Green

  • Mfr # EAUPC800192

  • Zoro # G8131733


product price: $1,293.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid, (2) Swivel
Color
Granite Green
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Ultra Camcart with 5 in Casters (2) Fixed, (2) Swivel with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPC800192
Zoro #
G8131733
UPC #
099511234356
Country of Origin
United States

Dimensions

Tray Size (In.)
12 x 20
External Dimensions W x D x H
20-1/2 in W x 27-1/8 in D x 54 in H
Pan Size (In./cm)
2-1/2, 4, 6, 8
Compartment Dimensions W x D x H
13 in W x 21-1/2 in D X 19-1/18 in H
Compartment Size
13 x 21 1/2 x 19 1/18 in

Details

Item
Food Cart
Caster Type
(2) Rigid, (2) Swivel
Color
Granite Green
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Ultra Camcart with 5 in Casters (2) Fixed, (2) Swivel with Brake
Load Capacity (Lb.)
100 lb
Number of Compartments
2
Holding Capacity
(12) 2 1/2 in Pans
Product Type
Food Cart
Maximum Load Capacity
100 lb
NSF Certified
Yes
Loading Orientation
Side-Load

Description

Food Cart, Holding Capacity (12) 2 1/2 in Pans, Compartment Size 13 x 21 1/2 x 19 1/18 in, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, Maximum Load Capacity 100 lb, Number of Compartments 2, Material Polyethylene, Product Type Food Cart, Caster Material Polyurethane, Caster Type (2) Rigid, (2) Swivel, Color Granite Green, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.