Food Storage Container, PK 6
- Mfr # 1SFSPROPP190
- Zoro # G623936806
product price:Â
$
18.69
/pk of 6, $3.12/ea
Key Features
Overall Length
4 7/8 in
Freezer Safe
Yes
Overall Height
2 1/2 in
Microwaveable
No
Minimum Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1SFSPROPP190
- Zoro #
- G623936806
- UPC #
- 099511252671
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 7/8 in
- Overall Height
- 2 1/2 in
- Overall Width
- 4 7/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Details
- Freezer Safe
- Yes
- Capacity
- 1 qt
- Microwaveable
- No
- Minimum Temperature
- -40 Degrees F
- Product Type
- Storage Container
- Includes Lid
- No
- Maximum Temperature
- 160 Degrees F
- Dishwasher Safe
- Yes
- NSF Certified
- Yes
- Item
- Food Storage Container
- Graduated
- No
- Material
- Polypropylene
- Color
- Clear
- Includes Handle
- No
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Food Storage Container, Capacity 1 qt, Color Clear, Material Polypropylene, Overall Height 2 1/2 in, Overall Length 4 7/8 in, Overall Width 4 7/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Storage Container, Graduated No, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.