Shop CINSA
See all product information
Create Account
21.5QT Cold Pack Canner
- Mfr # 319814
- Zoro # G023777825
product price:Â
$
78.99
/ea
Sold in multiples of 2 for
$157.98
Key Features
Overall Height (In.)
9.7 in
Overall Width (In.)
13.4 in
Overall Length (In.)
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319814
- Zoro #
- G023777825
- UPC #
- 072495007079
- Country of Origin
- United States
- Item
- Canner
Dimensions
- Overall Height (In.)
- 9.7 in
- Overall Width (In.)
- 13.4 in
- Overall Length (In.)
- 13.4 in
Description
21.5QT Cold Pack Canner by CINSA designed for safe food preservation with durable construction and ample capacity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.