Shop All Serving Plates and Bowls
Cambro
Fruit Cup Bowl, 5 oz., Polycarbonate Beige PK48
Mfr # CA45CW133
Zoro # G3347206
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Camwear(R) Dinnerware
- Capacity 5 oz
- Overall Height 1.3125 in
- Diameter 4.625 in
- Color Beige
Product Information
- Brand Cambro
- MFR # CA45CW133
- Zoro # G3347206
- UPC # 099511315758
- Country of Origin United States
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.3125 in |
Diameter | 4.625 in |
Details
Description
Fruit Cup, Color Beige, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Fruit Cup, Capacity 5 oz, Pattern Camwear, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS All American Beef and Cheese Snack 1.2 oz Pegged (10000015290)
- MAXWELL HOUSE Maxwell House Original Ground Coffee 11.5 oz., PK6 (00043000056707)
- GREEN MOUNTAIN COFFEE Coffee, Hazelnut Cream, 0.4 oz., PK24 (611247390290)
- SOUTHBEND Temp Probe (1181996)
- CAMBRO Camwear 15" 11.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB15176)
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- GENUINE JOE Printed Paper Plates 7" Diameter Plate, PK125 (10321CT)
- YUKON GLORY Premium 100% Acacia Steak Board with Juice Groove, Steak Knife, and Condiment Cups (YG-600)
- TABLECRAFT Melamine, Bowl, Birch, 5-3/4"PK12 (252M)
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- Cambro Serving Plates and Bowls