Zoro Homepage

Glass Rack Extender, PK 12

  • Mfr # EA16E1151

  • Zoro # G115573854


product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns

Key Features

Product Type
Full Drop Glass Rack Extender
NSF Certified
No
Compartment Size
4 3/8 x 4 3/8 in
Overall Length
19 5/8 in
Color
Soft Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA16E1151
Zoro #
G115573854
UPC #
099511330270
Country of Origin
United States

Dimensions

Compartment Size
4 3/8 x 4 3/8 in
Overall Length
19 5/8 in
Overall Height
2 in
Overall Width
19 5/8 in

Details

Product Type
Full Drop Glass Rack Extender
NSF Certified
No
Color
Soft Gray
Number of Compartments
16
Item
Full Drop Glass Rack Extender

Description

Full Drop Glass Rack Extender, Compartment Size 4 3/8 x 4 3/8 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 16, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.