Shop ZWILLING
See all product information
Create Account
Fresh and Save 4-pc Small Glass Vacuum Sealer Food Storage Containers with Airtight Lids
Mfr # 1033160
Zoro # G022729849
product price:Â $71.39
/eaKey Features
Width
13 in
Depth
13 in
Length
12 in
Color
Clear
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1033160
- Zoro #
- G022729849
- UPC #
- 035886696771
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Depth
- 13 in
- Length
- 12 in
Details
- Color
- Clear
- Material
- Glass
- Includes
- 4 x Small Glass Containers
Description
Eat healthier, save time, and store your food with long-lasting freshness with the new vacuum storage system: Fresh & Save. The exclusive Fresh & Save technology preserves flavors and nutrients, prevents freezer burn, and keeps food fresh up to five times longer than non-vacuum storage methods. Blending the power of a countertop vacuum sealer with the versatility of a handheld device, the cordless vacuum pump is fast, quiet, and easy to use. And thanks to its compact design, it will fit into any kitchen. We currently offer two starter sets available with vacuum pump, reusable BPA-free bags that are easy to close with a zipper attachment and are ideal for sous-vide cooking and microwave reheating, and either borosilicate glass or BPA-free polypropylene plastic containers. With the ZWILLING double sealing effect (most others only seal one surface) the containers shut tightly for super-fresh food. What’s more? The downloadable Culinary World app will track when you store food and when it will spoil, helping you to reduce food waste and save money. For a smart way to store food, choose Fresh & Save. Keeps food fresh up to five times longer than non-vacuum storage methods-save time and money. Set includes: 4 small containers 6.1-in x 3.35-in x 2.76-in. Exclusive Fresh & Save technology preserves flavors and nutrients and prevents freezer burn. ZWILLING Culinary World app tracks when you store food and when it will spoil - helping to reduce food waste. Expert German engineering. Cordless vacuum pump is fast, quiet, and easy to use. Zwilling Fresh & Save Vacuum Sealer Pump sold separately. Its compact design easily fits in any kitchen. Airtight food storage containers are nestable and freezer, microwave (without vacuum seal). Dishwasher safe. Glass food storage containers are ovenproof (without lid) and double as beautiful serving pieces at the table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.