Zoro Homepage

Ice Caddie, Cap 100 Lbs, 2 Fixed, 2 Swivel

  • Mfr # EAICS100L131

  • Zoro # G8242927


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Capacity
101.4 lb
Color
Brown
Height
28 3/4 in
Depth
30 1/4 in
Width
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAICS100L131
Zoro #
G8242927
UPC #
099511231713
Country of Origin
United States

Dimensions

Height
28 3/4 in
Depth
30 1/4 in
Width
22 1/2 in
Overall Depth
30 1/4 in
Overall Height
28 3/4 in
Overall Width
24 1/2 in

Details

Item
Ice Caddy
Capacity
101.4 lb
Color
Brown
Material
Polyethylene
Features
All-Weather Exterior, Will Not Crack or Dent, Molded-In Handles, Recessed Well and Drain Shelf Keep Ice out of Water
Door Type
Top Sliding
Standards
NSF Certified
Wheel Type
(2) 5 in Swivel Casters, (2) 5 in Casters with Brake
Liner Material
Polyethylene

Description

Ice Caddy, Capacity 100 lb, Overall Height 28 3/4 in, Overall Width 22 1/2 in, Overall Depth 30 1/4 in, Material Polyethylene, Color Dark Brown, Door Type Top Sliding, Wheel Type (2) 5 in Swivel Casters, (2) 5 in Casters with Brake, Features The Slidinglid Ice Caddy is Designed with a Unique Lid that Slides Back and Under During use to Reduce the Risk of Cross-Contamination and a Recessed Well with Drain Shelf Keeps Ice Out of Water, Liner Material Polyethylene, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.