This item is Discontinued.

Cambro Market Pan 8" x 26" x 2" Blue EA8262MT142

Market Pan 8" x 26" x 2" Blue (Discontinued)

  • Mfr # EA8262MT142
  • Zoro # G100423614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA8262MT142
Zoro #
G100423614
UPC #
099511154784
Country of Origin
United States

Details

Item
Market Pan 8" x 26" x 2" Blue

Description

Market Pan 8 In. x 26 In. x 2 In. Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.