Zoro Homepage

Meal Delivery Cart Capacity 16 Trays-15"

  • Mfr # EAMDC1520T16192

  • Zoro # G8629193


product price: $3,139.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Granite Green
Material
Polyethylene
Number of Trays
16
Number of Compartments
2
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC1520T16192
Zoro #
G8629193
UPC #
099511241705
Country of Origin
United States

Dimensions

Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Color
Granite Green
Material
Polyethylene
Number of Trays
16
Number of Compartments
2
Number of Doors
1
Product Type
Meal Delivery Cart
Insulated
Yes
NSF Certified
Yes

Description

Meal Delivery Cart, Overall Depth 39 1/8 in, Caster Diameter 6 in, Caster Material Nylon, Inside Depth 30 1/2 in, Inside Height 21 1/2 in, Inside Width 20 5/8 in, Overall Height 58 1/8 in, Product Type Meal Delivery Cart, Color Granite Green, Distance Between Rails 5 1/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 2, Number of Doors 1, Number of Trays 16, Overall Width 30 5/8 in, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.