
Measuring Cup, PK 12
Mfr # CA25MCCW135
Zoro # G115575049
product price: $70.79
/pk 12, $5.90/eaKey Features
Capacity
1 C
Material
Polycarbonate
Color
Clear
Dry/Liquid
Dry, Liquid
Overall Height
3 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA25MCCW135
Zoro #
G115575049
UPC #
099511314942
Country of Origin
United States
Dimensions
Overall Height
3 1/8 in
Overall Length
3 1/2 in
Overall Width
2 3/4 in
Details
Item
Measuring Cup
Capacity
1 C
Material
Polycarbonate
Color
Clear
Dry/Liquid
Dry, Liquid
Handle Color
Clear
NSF Certified
Yes
Product Type
Measuring Cup
Handle Style
Molded
Graduation Subdivisions
1 cup
Description
Measuring Cup, Overall Height 3 1/8 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 1 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cup, Overall Length 3 1/2 in, Overall Width 2 3/4 in, NSF Certified Yes, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.