This item is Discontinued.

Cambro MERCH EXTENDER 12"-Black CVC75DCE12110

MERCH EXTENDER 12"-Black (Discontinued)

  • Mfr # CVC75DCE12110
  • Zoro # G304857055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVC75DCE12110
Zoro #
G304857055
UPC #
099511089079
Country of Origin
United States

Details

Item
MERCH EXTENDER 12"-Black

Description

MERCH EXTENDER 12 In.-Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.