This item is Discontinued.

Cambro Plate Covr 9" Low Profil, Clear MDCPC9CW135

Plate Covr 9" Low Profil, Clear (Discontinued)

  • Mfr # MDCPC9CW135
  • Zoro # G604995181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCPC9CW135
Zoro #
G604995181
UPC #
099511520992
Country of Origin
United States

Details

Item
Plate Covr 9" Low Profil,Clear

Description

Plate Covr 9 In. Low Profil,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.