Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro Portable CamBar Complete System, 72.75"L EABAR730DX110

Portable CamBar Complete System, 72.75"L (Discontinued)

  • Mfr # EABAR730DX110
  • Zoro # G8624138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABAR730DX110
Zoro #
G8624138
UPC #
099511200436
Country of Origin
United States

Details

Item
Portable CamBar Complete System Black
Color
Black
Product Type
Beverage Bar

Description

Portable CamBar Complete System Black, Overall Length 73 in, Overall Width 26 in, Overall Height 48 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Color Black, Includes (7) Bottle Speed Rail, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.