Shop CAMBRO
See all product information
Create Account
Post Kit, 56 in H, Speckled Gray
- Mfr # CPPK2456480
- Zoro # G914644748
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Standards
HACCP
Series
Premium
Temperature - Maximum
190 Degrees F
Features
Lock Tab Design
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2456480
- Zoro #
- G914644748
- UPC #
- 099511923984
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 24 in
- For Fastener Hole Diameter
- 0.41 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Standards
- HACCP
- Series
- Premium
- Temperature - Maximum
- 190 Degrees F
- Features
- Lock Tab Design
- Material
- ABS Plastic
- Temperature - Minimum
- -36 Degrees F
- Number of Rails
- 0
- Mobility Type
- Stationary
- Product Type
- Post Kit
- NSF Certified
- Yes
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Bracket Type
- Straight
- Color
- Speckled Gray
- Finish
- Unfinished
- Shell Material
- ABS Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.