Shop CAMBRO
See all product information
Create Account
Post Kit, 72 in H, Speckled Gray
- Mfr # CPPK1472480
- Zoro # G414644712
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Standards
HACCP
For Fastener Hole Diameter
0.25 in
Mobility Type
Stationary
Color
Speckled Gray
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1472480
- Zoro #
- G414644712
- UPC #
- 099511923854
- Country of Origin
- United States
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 72 in
- Overall Depth
- 14 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Standards
- HACCP
- Mobility Type
- Stationary
- Color
- Speckled Gray
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Finish
- Unfinished
- Temperature - Minimum
- -36 Degrees F
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Number of Shelves - Maximum
- 2
- Temperature - Maximum
- 190 Degrees F
- Product Type
- Post Kit
- Material
- Composite Plastic
- Series
- Premium
- Number of Rails
- 0
- Features
- Lock Tab Design
- NSF Certified
- Yes
- Bracket Type
- Straight
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.