Post Kit, 72 in H, Speckled Gray
- Mfr # CPPK1872480
- Zoro # G814644718
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Mobility Type
Stationary
Features
Lock Tab Design
NSF Certified
Yes
Material
Composite Plastic
Bracket Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1872480
- Zoro #
- G814644718
- UPC #
- 099511923908
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 72 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Mobility Type
- Stationary
- Features
- Lock Tab Design
- NSF Certified
- Yes
- Material
- Composite Plastic
- Bracket Type
- Straight
- Series
- Premium
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Standards
- HACCP
- Product Type
- Post Kit
- Temperature - Minimum
- -36 Degrees F
- Number of Rails
- 0
- Finish
- Unfinished
- Temperature - Maximum
- 190 Degrees F
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Color
- Speckled Gray
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.