Post Kit, 72 in H, Speckled Gray
- Mfr # CPPK2472480
- Zoro # G114644722
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Temperature - Maximum
190 Degrees F
Features
Use to Separate and Organize Ingredients or Storage Product
Bracket Type
Straight
Series
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2472480
- Zoro #
- G114644722
- UPC #
- 099511924004
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- For Fastener Hole Diameter
- 0.25 in
- Overall Depth
- 24 in
- Fits Chest Size
- Use to Separate and Organize Ingredients or Storage Product
Details
- Item
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Features
- Use to Separate and Organize Ingredients or Storage Product
- Bracket Type
- Straight
- Series
- Premium
- NSF Certified
- Yes
- Number of Rails
- 0
- Standards
- HACCP
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Product Type
- Post Kit
- Temperature - Minimum
- -36 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Mobility Type
- Stationary
- Color
- Speckled Gray
- Material
- Plastic
- Finish
- Unfinished
- Shell Material
- Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.