Shelving Unit, 46 1/4 in L

  • Mfr # CBA184864V4580
  • Zoro # G614573850
product price: 
$
399.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Overall Height
64 in
Number of Solid Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184864V4580
Zoro #
G614573850
UPC #
099511931316
Country of Origin
United States

Dimensions

Overall Height
64 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
46 1/4 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Number of Solid Shelves
0
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
NSF Certified
Yes
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Mobility Type
Stationary
Finish
Smooth
Series
Basics Plus
Product Type
Shelving Unit
Standards
HACCP
Number of Traverses
8
Number of Shelves
4
Number of Vented Shelves
4
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Shelf Type Included
Vented
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.