Shop CAMBRO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Post Kit, 84 in H, Speckled Gray
- Mfr # CPPK1884480
- Zoro # G214644721
product price:Â
$
169.99
/ea
Key Features
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Product Type
Post Kit
Temperature - Minimum
-36 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1884480
- Zoro #
- G214644721
- UPC #
- 099511923915
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Depth
- 18 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Stationary Post Kit 18" W x 84" H
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- NSF Certified
- Yes
- Temperature - Maximum
- 190 Degrees F
- Product Type
- Post Kit
- Temperature - Minimum
- -36 Degrees F
- Color
- Speckled Gray
- Material
- Composite Plastic
- Finish
- Unfinished
- Standards
- HACCP
- Series
- Premium
- Bracket Type
- Straight
- Mobility Type
- Stationary
- Features
- Lock Tab Design
- Number of Rails
- 0
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.