Shop CAMBRO

Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2124S4480
  • Zoro # G914575509

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Overall Depth
21 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Shelves
4 in
Shelf Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2124S4480
Zoro #
G914575509
UPC #
099511938285
Country of Origin
United States
Item
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Shelves
4 in
Color
Speckled Gray
Frame Material - Core
Steel
Number of Shelves
4
Product Type
Shelf Kit
Number of Casters
0
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Number of Traverses
8
NSF Certified
No
Series
Premium
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Frame Material
Polypropylene
Standards
HACCP
Capacity per Shelf
800 lb
Number of Solid Shelves
4
Shelf Type Included
Solid
Finish
Smooth
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Wire Color
Speckled Gray

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.