Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246072S4480
  • Zoro # G814575043

product price: 
$
904.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
4
Shelf Depth
24 in
NSF Certified
Yes
Includes
(2) Post Kits, (8) Shelf Plates
Capacity per Shelf
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246072S4480
Zoro #
G814575043
UPC #
099511925704
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
72 in
Overall Length
60 in
Overall Depth
24 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
4
NSF Certified
Yes
Includes
(2) Post Kits, (8) Shelf Plates
Capacity per Shelf
600 lb
Finish
Smooth
Number of Vented Shelves
0
Series
Premium
Mobility Type
Stationary
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
Product Type
Shelving Unit
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Distance Between Posts
42 in
Number of Shelves
4
Shelf Type Included
Solid
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material
Polypropylene
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.