Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2424S5480
  • Zoro # G114575606
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Polypropylene
Number of Casters
0
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Number of Vented Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2424S5480
Zoro #
G114575606
UPC #
099511938773
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Frame Material
Polypropylene
Number of Casters
0
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Solid Shelves
5
Frame Material - Core
Steel
Number of Shelves
5
Series
Premium
Color
Speckled Gray
Capacity per Shelf
800 lb
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelf Kit
Shelf Type Included
Solid
Shelf Material
Polypropylene
Standards
HACCP
NSF Certified
No
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews