Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213672S4580
  • Zoro # G214227924

product price: 
$
382.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
34 1/4 in
NSF Certified
Yes
Series
Basics Plus
Number of Solid Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213672S4580
Zoro #
G214227924
UPC #
099511931866
Country of Origin
United States

Dimensions

Overall Length
34 1/4 in
Overall Height
72 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Series
Basics Plus
Number of Solid Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Distance Between Shelves
4 in
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Number of Traverses
8
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Number of Casters
0
Shelf Type Included
Solid
Number of Vented Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Capacity per Shelf
700 lb
Finish
Smooth
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.