Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2424V5480
  • Zoro # G714575525
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Series
Premium
Overall Depth
24 in
Number of Solid Shelves
0
Shelf Type Included
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2424V5480
Zoro #
G714575525
UPC #
099511938810
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Shelf Length
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Material
Polypropylene
Series
Premium
Number of Solid Shelves
0
Shelf Type Included
Vented
NSF Certified
No
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Frame Material
Polypropylene
Capacity per Shelf
800 lb
Standards
HACCP
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Finish
Smooth
Number of Vented Shelves
5
Number of Shelves
5
Product Type
Shelf Kit
Distance Between Posts
48 in
Distance Between Shelves
4 in
Frame Material - Core
Steel
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews