Shop CAMBRO

Shelf Kit, 30 in L, Speckled Gray

  • Mfr # CPSK1830S5480
  • Zoro # G814575746

product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
5
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Series
Premium
Capacity per Shelf
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1830S5480
Zoro #
G814575746
UPC #
099511937875
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Length
30 in
Overall Depth
18 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Number of Solid Shelves
5
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Series
Premium
Capacity per Shelf
800 lb
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Product Type
Shelf Kit
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Number of Vented Shelves
0
Shelf Adjustment Increment
4 in
Number of Traverses
10
Shelf Material
Polypropylene
Standards
HACCP
Color
Speckled Gray
Distance Between Shelves
4 in
Shelf Type Included
Solid
Number of Shelves
5
NSF Certified
No
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.