Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245472S4480
  • Zoro # G214575094

product price: 
$
853.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Frame Material
Polypropylene
Finish
Smooth
Overall Height
72 in
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU245472S4480
Zoro #
G214575094
UPC #
099511940271
Country of Origin
United States
Item
Shelving Unit
Load Capacity
2,000 lb
Frame Material
Polypropylene
Finish
Smooth
Product Type
Shelving Unit
Capacity per Shelf
600 lb
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Includes
(2) Post Kits, (8) Shelf Plates
Mobility Type
Stationary
Number of Solid Shelves
4
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid
NSF Certified
Yes
Distance Between Shelves
4 in
Frame Material - Core
Steel
Shelf Material
Polypropylene
Number of Vented Shelves
0
Number of Casters
0
Standards
HACCP
Distance Between Posts
36 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Wire Color
Speckled Gray

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Length
54 in
Shelf Length
54 in
Shelf Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.