Shop CAMBRO

Shelf Kit, 36 in L, Brushed Graphite

  • Mfr # CBSK2436VS4580
  • Zoro # G414574989

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Number of Traverses
8
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK2436VS4580
Zoro #
G414574989
UPC #
099511720729
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
36 in
Wire Rope Length
36 in
Overall Depth
24 in
Overall Length
36 in
Length
36 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Number of Traverses
8
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Product Type
Shelf Kit
Number of Vented Shelves
3
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Number of Shelves
4
Mobility Type
Stationary
NSF Certified
Yes
Number of Solid Shelves
1
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.