Shop CAMBRO

Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK1836S5480
  • Zoro # G314575727

product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Shelf Length
36 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1836S5480
Zoro #
G314575727
UPC #
099511937936
Country of Origin
United States

Dimensions

Overall Length
36 in
Shelf Length
36 in
Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Standards
HACCP
Frame Material - Core
Steel
Frame Material
Polypropylene
NSF Certified
No
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Finish
Smooth
Number of Casters
0
Number of Shelves
5
Color
Speckled Gray
Capacity per Shelf
800 lb
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
5
Series
Premium
Number of Traverses
10
Number of Vented Shelves
0
Shelf Type Included
Solid
Distance Between Shelves
4 in
Product Type
Shelf Kit
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.