Shop CAMBRO

Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK1836V5480
  • Zoro # G114575422

product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Number of Casters
0
Shelf Length
36 in
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK1836V5480
Zoro #
G114575422
UPC #
099511937974
Country of Origin
United States

Dimensions

Shelf Length
36 in
Shelf Depth
18 in
Overall Length
36 in
Overall Depth
18 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
10
Number of Casters
0
Color
Speckled Gray
Number of Shelves
5
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Shelves
4 in
Finish
Smooth
Series
Premium
Shelf Material
Polypropylene
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
5
Shelf Type Included
Vented
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
Capacity per Shelf
800 lb
Standards
HACCP
NSF Certified
No
Product Type
Shelf Kit
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.