Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245484VS4PKG
  • Zoro # G114575620
product price: 
$
860.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Frame Material
Polypropylene
Shelf Material
Polypropylene
Overall Height
84 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU245484VS4PKG
Zoro #
G114575620
UPC #
099511949311
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Length
54 in
Shelf Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Frame Material
Polypropylene
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Distance Between Posts
60 in
Standards
HACCP
Mobility Type
Stationary
Includes
Post Kit
Distance Between Shelves
4 in
Product Type
Shelving Unit
Number of Casters
0
Number of Shelves
4
Number of Solid Shelves
1
Frame Material - Core
Steel
Color
Speckled Gray
Number of Vented Shelves
3
Series
Premium
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid/Vented
Finish
Smooth
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews