Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2136S4480
  • Zoro # G214575575
product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Shelf Depth
21 in
Frame Material
Polypropylene
Number of Vented Shelves
0
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2136S4480
Zoro #
G214575575
UPC #
099511938407
Country of Origin
United States
Item
Shelf Kit
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Number of Vented Shelves
0
Number of Traverses
8
Series
Premium
Number of Casters
0
Shelf Adjustment Increment
4 in
Number of Solid Shelves
4
Distance Between Shelves
4 in
Product Type
Shelf Kit
Standards
HACCP
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Color
Speckled Gray
Shelf Material
Polypropylene
NSF Certified
No
Distance Between Posts
48 in
Shelf Type Included
Solid
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Dimensions

Shelf Depth
21 in
Shelf Length
36 in
Overall Depth
21 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews