Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2436S5480
  • Zoro # G314575550
product price: 
$
552.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Color
Speckled Gray
Shelf Type Included
Solid
Number of Traverses
10
Shelf Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2436S5480
Zoro #
G314575550
UPC #
099511938896
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
36 in
Overall Depth
24 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Standards
HACCP
Color
Speckled Gray
Shelf Type Included
Solid
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Finish
Smooth
Capacity per Shelf
800 lb
Series
Premium
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Posts
48 in
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
No
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Number of Solid Shelves
5
Shelf Material
Polypropylene
Product Type
Shelf Kit
Number of Vented Shelves
0
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews