Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2136V4480
  • Zoro # G214544717
product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Series
Premium
Standards
HACCP
Frame Material - Core
Steel
Finish
Smooth
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2136V4480
Zoro #
G214544717
UPC #
099511938445
Country of Origin
United States

Dimensions

Shelf Length
36 in
Overall Depth
21 in
Overall Length
36 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Series
Premium
Standards
HACCP
Frame Material - Core
Steel
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Casters
0
Frame Material
Polypropylene
Shelf Material
Polypropylene
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Distance Between Shelves
4 in
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Color
Speckled Gray
Shelf Adjustment Increment
4 in
Number of Shelves
4
Number of Vented Shelves
4
Product Type
Shelf Kit
Number of Traverses
8
Capacity per Shelf
800 lb
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
NSF Certified
No
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews