Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244284VS4PKG
  • Zoro # G614575465

product price: 
$
743.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Number of Solid Shelves
1
Distance Between Posts
42 in
Color
Speckled Gray
Shelf Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU244284VS4PKG
Zoro #
G614575465
UPC #
099511949212
Country of Origin
United States
Item
Shelving Unit
Product Type
Shelving Unit
Number of Solid Shelves
1
Distance Between Posts
42 in
Color
Speckled Gray
Frame Material
Polypropylene
Shelf Type Included
Solid/Vented
Number of Casters
0
Number of Shelves
4
NSF Certified
Yes
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Distance Between Shelves
4 in
Mobility Type
Stationary
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Number of Traverses
8
Includes
Post Kit
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Number of Vented Shelves
3
Wire Color
Speckled Gray

Dimensions

Shelf Depth
24 in
Shelf Length
42 in
Overall Height
84 in
Overall Length
42 in
Overall Depth
24 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.