Shelf Kit, 36 in L, Speckled Gray

  • Mfr # CPSK2436S4480
  • Zoro # G014544740
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Shelf Adjustment Increment
4 in
Number of Traverses
8
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2436S4480
Zoro #
G014544740
UPC #
099511938889
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Length
36 in
Overall Depth
24 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Shelf Adjustment Increment
4 in
Number of Traverses
8
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Finish
Smooth
Standards
HACCP
Shelf Type Included
Solid
Distance Between Posts
48 in
Number of Vented Shelves
0
Frame Material - Core
Steel
Product Type
Shelf Kit
Number of Solid Shelves
4
NSF Certified
No
Distance Between Shelves
4 in
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Casters
0
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Number of Shelves
4
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews