Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246084S4PKG
  • Zoro # G214575018

product price: 
$
943.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
60 in
Shelf Depth
24 in
Includes
Post Kit
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246084S4PKG
Zoro #
G214575018
UPC #
099511949335
Country of Origin
United States

Dimensions

Shelf Length
60 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Length
60 in
Overall Height
84 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Shelving Unit
Includes
Post Kit
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Solid
Number of Solid Shelves
4
Series
Premium
Shelf Material
Polypropylene
Color
Speckled Gray
Frame Material - Core
Steel
Number of Vented Shelves
0
Distance Between Posts
48 in
Product Type
Shelving Unit
Standards
HACCP
Number of Casters
0
NSF Certified
Yes
Load Capacity
2,000 lb
Mobility Type
Stationary
Distance Between Shelves
4 in
Number of Shelves
4
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Capacity per Shelf
600 lb
Finish
Smooth

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews