Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484V4580
  • Zoro # G914544826
product price: 
$
446.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Load Capacity
1,800 lb
Shelf Length
52 1/4 in
Number of Traverses
8
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA185484V4580
Zoro #
G914544826
UPC #
099511931538
Country of Origin
United States
Item
Shelving Unit
Load Capacity
1,800 lb
Number of Traverses
8
Mobility Type
Stationary
Distance Between Shelves
4 in
Color
Brushed Graphite
Number of Casters
0
Shelf Type Included
Vented
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
4
Capacity per Shelf
500 lb
Standards
HACCP
Number of Solid Shelves
0
Series
Basics Plus
NSF Certified
Yes
Product Type
Shelving Unit
Distance Between Posts
72 in
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
4
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Dimensions

Overall Height
84 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews