Shop CAMBRO

Shelf Kit, 42 in L, Brushed Graphite

  • Mfr # CBSK1842VS4580
  • Zoro # G514574889

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
3
Color
Brushed Graphite
Finish
Smooth
Shelf Length
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK1842VS4580
Zoro #
G514574889
UPC #
099511720620
Country of Origin
United States

Dimensions

Shelf Length
42 in
Wire Rope Length
42 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
42 in
Length
42 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
3
Color
Brushed Graphite
Finish
Smooth
Shelf Type Included
Solid/Vented
Shelf Material
Polypropylene
Product Type
Shelf Kit
Number of Solid Shelves
1
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Mobility Type
Stationary
Capacity per Shelf
700 lb
NSF Certified
Yes
Standards
HACCP
Series
Basics Plus
Number of Shelves
4
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.