Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284VS5580
  • Zoro # G814575401

product price: 
$
433.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Number of Shelves
5
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184284VS5580
Zoro #
G814575401
UPC #
099511931262
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
4
Shelf Material
Polypropylene
Distance Between Posts
42 in
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Mobility Type
Stationary
Number of Casters
0
Load Capacity
1,800 lb
Product Type
Shelving Unit
Number of Solid Shelves
1
Frame Material
Composite Poly-Glass
Finish
Smooth
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.