Shelf Kit, 42 in L, Brushed Graphite

  • Mfr # CBSK2142VS4580
  • Zoro # G214574974
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Traverses
8
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBSK2142VS4580
Zoro #
G214574974
UPC #
099511720682
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Wire Rope Length
42 in
Shelf Length
42 in
Overall Depth
21 in
Overall Length
42 in
Length
42 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelf Kit
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Number of Traverses
8
Finish
Smooth
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
48 in
NSF Certified
Yes
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
Product Type
Shelf Kit
Capacity per Shelf
700 lb
Number of Solid Shelves
1
Color
Brushed Graphite
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Standards
HACCP
Resistance Properties
Antimicrobial, Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Vented Shelves
3
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews