Shelving Unit, 52 1/4 in L

  • Mfr # CBA185484S5580
  • Zoro # G614575335
product price: 
$
516.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185484S5580
Zoro #
G614575335
UPC #
099511931507
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Height
84 in
Shelf Length
52 1/4 in
Wire Rope Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Solid Shelves
5
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Number of Traverses
10
Number of Shelves
5
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Product Type
Shelving Unit
Number of Vented Shelves
0
Shelf Type Included
Solid
NSF Certified
Yes
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Capacity per Shelf
500 lb
Series
Basics Plus
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews